Shop All Stainless Steel Hose Assembly
Novaflex
Chemical Hose Assembly, 2" ID x 5 ft.
Mfr # 4600-02000-5-SS-CXE
Zoro # G5022989
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 5 ft
- Hose Color Blue
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 4600-02000-5-SS-CXE
- Zoro # G5022989
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 5 ft |
Fitting Size | 2 in x 2 in |
Hose Outside Dia. | 2 37/64 in |
Hose Fitting A Size | 2 in |
Bend Radius | 10 in |
Hose Fitting B Size | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 37/64 in, Hose Length 5 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards 3A Sanitary, FDA, USDA Under 21 CFR 177, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/4" Male BSPT (R) (PWT06-02)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L (FTG-08-A-A-CS-36)
- Novaflex Stainless Steel Hose Assembly