Shop All Stainless Steel Hose Assembly
Novaflex
Chemical Hose Assembly, 2" ID x 20 ft.
Mfr # 4600-02000-20-SS-CXE
Zoro # G5022779
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Hose Color Blue
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 4600-02000-20-SS-CXE
- Zoro # G5022779
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Bend Radius | 10 in |
Hose Outside Dia. | 2 37/64 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 37/64 in, Hose Length 20 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards 3A Sanitary, FDA, USDA Under 21 CFR 177, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNG19)
- MOEN Handle Kit, 173987 (173987)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- STEAMSPA Drainage Valve Head in Oil Rubbed Bronze (G-DRNHD_OB)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- RUBBER FAB Tri-Clamp Stainless 3/4In 8Ft Braided Hose (12RFXF16TC16TCSSEP-96)
- Novaflex Stainless Steel Hose Assembly