Shop All Stainless Steel Hose Assembly
Novaflex
Chemical Hose Assembly, 2" ID x 10 ft.
Mfr # 4600-02000-10-SS-MPT
Zoro # G5058004
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Fitting Type MNPT x MNPT
- Hose Color Blue
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 4600-02000-10-SS-MPT
- Zoro # G5058004
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Bend Radius | 10 in |
Hose Outside Dia. | 2 37/64 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 37/64 in, Hose Length 10 ft, Hose Tube Material FEP, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards 3A Sanitary, FDA, USDA Under 21 CFR 177, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- SMITH-COOPER 1-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012980)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L (FTG-08-A-A-CS-36)
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- Novaflex Supply Lines