Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 4"ID x 100 ft., Gray
Mfr # 6200-04000-100
Zoro # G7236020
product price: $6,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,239.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Hose Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6200-04000-100
- Zoro # G7236020
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Bend Radius | 0 |
Hose Outside Dia. | 4 13/16 in |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Configuration | Bulk Hose |
Hose Color | Gray |
Hose Cover Material | SBR |
Vacuum Rating | 28 in Hg |
Temp. Range | 0 Degrees to 140 Degrees F |
Hose Tube Material | Natural Rubber |
Standards | FDA |
Safety Factor | 4:1 |
Static Control Wire | Yes |
Antimicrobial | Yes |
Burst Pressure | 400 psi |
Hose Reinforcement Material | polyester |
Item | Bulk Food Grade Hose |
For Media Type | Dry Food |
Not Recommended Chemicals | Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution) |
Compatible Chemicals | Dry Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 13/16 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius 0, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- HHIP RCMT-10T3 C-2 Carbide Insert (6034-3023)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- Novaflex Industrial Hoses