Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 4" ID x 50 ft.
Mfr # 6201-04000-25
Zoro # G7236860
product price: $834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6201-04000-25
- Zoro # G7236860
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 0 |
Hose Outside Dia. | 4 11/16 in |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | SBR |
Vacuum Rating | 0 |
Hose Color | Gray |
Hose Tube Material | Natural Rubber |
Temp. Range | 0 Degrees to 140 Degrees F |
Standards | FDA |
Static Control Wire | Yes |
Safety Factor | 4:1 |
Antimicrobial | Yes |
Item | Bulk Food Grade Hose |
Hose Reinforcement Material | polyester |
Burst Pressure | 1,000 psi |
For Media Type | Dry Food |
Compatible Chemicals | Dry Food |
Not Recommended Chemicals | Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution) |
Description
Bulk Food Grade Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 25 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Braid, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 0, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius 0, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- SKF SKF 6207 2RS1 C3 GJN EXPLORER, Single Row Ball Bearings (6207 2RS1 C3 GJN EXPLORER)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- Novaflex Air Hoses