Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 3"ID x 100 ft., Gray
Mfr # 6300-03000-100
Zoro # G7242503
product price: $2,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,609.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6300-03000-100
- Zoro # G7242503
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Bend Radius | 9 in |
Hose Outside Dia. | 3 3/4 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Color | Gray |
Vacuum Rating | 28 in Hg |
Hose Cover Material | PVC Nitrile |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Item | Bulk Food Grade Hose |
Burst Pressure | 600 psi |
Safety Factor | 4:1 |
Hose Reinforcement Material | polyester |
Antimicrobial | Yes |
Static Control Wire | Yes |
For Media Type | Dry Food, Wet Food |
Compatible Chemicals | Dry Food, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 9 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6305ZE)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX530 (2/5VX530)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male (FPP82S)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- Novaflex Air Hoses