Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 3" ID x 50 ft.
Mfr # 6507-03000-25
Zoro # G7236039
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6507-03000-25
- Zoro # G7236039
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Hose Outside Dia. | 3 63/64 in |
Bend Radius | 18 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Color | Burgundy |
Vacuum Rating | 28 in Hg |
Temp. Range | -40 Degrees to 240 Degrees F |
Hose Tube Material | Chlorobutyl |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Safety Factor | 4:1 |
Hose Reinforcement Material | polyester |
Static Control Wire | Yes |
Burst Pressure | 1,000 psi |
Antimicrobial | Yes |
Item | Bulk Food Grade Hose |
For Media Type | Beverage |
Not Recommended Chemicals | Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution) |
Compatible Chemicals | Beverage |
Description
Bulk Food Grade Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 63/64 in, Hose Length 25 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 18 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Ball 14 In In (92549)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir With 25 Micron Filter (SMR15SSF25)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- Novaflex Air Hoses