Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2"ID x 25ft., Purple
Mfr # 6505-02000-100
Zoro # G7236894
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6505-02000-100
- Zoro # G7236894
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 2 29/32 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Color | Purple |
Vacuum Rating | 28 in Hg |
Hose Cover Material | EPDM |
Hose Tube Material | Chlorobutyl |
Temp. Range | -40 Degrees to 240 Degrees F |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Item | Bulk Food Grade Hose |
Burst Pressure | 600 psi |
Hose Reinforcement Material | polyester |
Safety Factor | 4:1 |
Antimicrobial | Yes |
Static Control Wire | Yes |
Not Recommended Chemicals | Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution) |
Compatible Chemicals | Beverage |
For Media Type | Beverage |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 100 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Purple, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009ZZ (6009 ZZ/C3 PRX)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- GATES Marine Master Plus Wet Exhaust (46841545)
- Novaflex Industrial Hoses