Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2" ID x 25 ft., Gray
Mfr # 6303-02000-25
Zoro # G7236090
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6303-02000-25
- Zoro # G7236090
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 2 35/64 in |
Bend Radius | 7 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Hose Color | Gray |
Hose Cover Material | PVC Nitrile |
Hose Tube Material | Nitrile |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Hose Reinforcement Material | polyester |
Item | Bulk Food Grade Hose |
Static Control Wire | Yes |
Antimicrobial | Yes |
Safety Factor | 4:1 |
Burst Pressure | 600 psi |
For Media Type | Dry Food, Wet Food |
Compatible Chemicals | Dry Food, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 35/64 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- Novaflex Air Hoses