Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2" ID x 20 ft.
Mfr # 6300-02000-100
Zoro # G7239904
product price: $1,809.99
/ea
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6300-02000-100
- Zoro # G7239904
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 7 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC Nitrile |
Vacuum Rating | 28 in Hg |
Hose Color | Gray |
Hose Tube Material | Nitrile |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Static Control Wire | Yes |
Safety Factor | 4:1 |
Burst Pressure | 195 psi |
Hose Reinforcement Material | polyester |
Antimicrobial | Yes |
Item | Bulk Food Grade Hose |
Compatible Chemicals | Dry Food, Wet Food |
For Media Type | Dry Food, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- CR-SKF Small Bore Seal (43650)
- DES-CASE DESICCANT BREATHER FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (DC-VG-1)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- Novaflex Industrial Hoses