Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2" ID x 100 ft.
Mfr # 6507-02000-50
Zoro # G7238985
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6507-02000-50
- Zoro # G7238985
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 2 29/32 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Color | Burgundy |
Vacuum Rating | 28 in Hg |
Hose Cover Material | EPDM |
Temp. Range | -40 Degrees to 240 Degrees F |
Hose Tube Material | Chlorobutyl |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Item | Bulk Food Grade Hose |
Safety Factor | 4:1 |
Burst Pressure | 1,000 psi |
Antimicrobial | Yes |
Hose Reinforcement Material | polyester |
Static Control Wire | Yes |
For Media Type | Beverage |
Not Recommended Chemicals | Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution) |
Compatible Chemicals | Beverage |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FP-12FPX-12FPX TEE (1602-12-12-12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- DYNABRADE Ring Gear (53191)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- Novaflex Industrial Hoses