Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2" ID x 100 ft.
Mfr # 6505-02000-50
Zoro # G7235975
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6505-02000-50
- Zoro # G7235975
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 2 29/32 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Hose Cover Material | EPDM |
Hose Color | Purple |
Hose Tube Material | Chlorobutyl |
Temp. Range | -40 Degrees to 240 Degrees F |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Safety Factor | 4:1 |
Burst Pressure | 600 psi |
Item | Bulk Food Grade Hose |
Static Control Wire | Yes |
Antimicrobial | Yes |
Hose Reinforcement Material | polyester |
Compatible Chemicals | Beverage |
For Media Type | Beverage |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Purple, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Output Shaft 06591, 1/pk (06591)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- BETA 1 FILTERS Air/Oil Separator replacement for EFC03498328 / GARDNER DENVER (B1AS0001096)
- GLOBAL G1SC-175-B One-Piece Clamping Collar (G1SC-175-B)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- Novaflex Air Hoses