Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 2" ID x 100 ft.
Mfr # 6300-02000-25
Zoro # G7236745
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6300-02000-25
- Zoro # G7236745
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 7 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC Nitrile |
Vacuum Rating | 28 in Hg |
Hose Color | Gray |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Burst Pressure | 210 psi |
Antimicrobial | Yes |
Safety Factor | 4:1 |
Hose Reinforcement Material | polyester |
Static Control Wire | Yes |
Item | Bulk Food Grade Hose |
Compatible Chemicals | Dry Food, Wet Food |
For Media Type | Dry Food, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 210 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- LENNOX COND MTR 13HP 460V 1PH 1075RPM (14Y70)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-03-11)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- Novaflex Air Hoses