Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 1" ID x 100 ft.
Mfr # 6505-01000-50
Zoro # G7238014
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6505-01000-50
- Zoro # G7238014
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Bend Radius | 4 in |
Hose Outside Dia. | 1 33/64 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Color | Purple |
Vacuum Rating | 28 in Hg |
Hose Cover Material | EPDM |
Temp. Range | -40 Degrees to 240 Degrees F |
Hose Tube Material | Chlorobutyl |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Safety Factor | 4:1 |
Static Control Wire | Yes |
Antimicrobial | Yes |
Hose Reinforcement Material | polyester |
Item | Bulk Food Grade Hose |
Burst Pressure | 600 psi |
For Media Type | Beverage |
Compatible Chemicals | Beverage |
Description
Bulk Food Grade Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 33/64 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Purple, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 4 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- Novaflex Air Hoses