Shop All Industrial Hoses
Novaflex
Bulk Food Grade Hose, 1" ID x 100 ft.
Mfr # 6300-01000-100
Zoro # G7235065
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6300-01000-100
- Zoro # G7235065
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Bend Radius | 4 in |
Hose Outside Dia. | 1 1/2 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Hose Color | Gray |
Hose Cover Material | PVC Nitrile |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | FDA, USDA & 3A SANITARY STANDARDS #1376 |
Static Control Wire | Yes |
Hose Reinforcement Material | polyester |
Burst Pressure | 400 psi |
Item | Bulk Food Grade Hose |
Antimicrobial | Yes |
Safety Factor | 4:1 |
For Media Type | Dry Food, Wet Food |
Compatible Chemicals | Dry Food, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 4 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- CHICAGO DIE CASTING PULLEY 2-1/2X5/8"" (250A6)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- Novaflex Industrial Hoses