Shop All Industrial Hoses
Novaflex
4" ID x 50 ft Nitrile Bulk Food Hose 150 PSI GY
Mfr # 6303WT-400X50
Zoro # G3374379
product price: $2,023.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,023.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6303WT-400X50
- Zoro # G3374379
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Outside Dia. | 4-37/64" |
Inside Dia. | 4" |
Food Hose Length | 50 ft. |
Food Hose Inside Dia. | 4" |
Length | 50 ft. |
Bend Radius | 12 in |
Length - Food Hose | 50 ft. |
Inside Dia. - Food Hose | 4" |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 12 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN68)
- BRENNAN INDUSTRIES 10MAORB-08MP 90 Deg Elbow Forged (6806-10-08-NWO-FG)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (2N944)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- Novaflex Industrial Hoses