Shop All Industrial Hoses
Novaflex
4" ID x 20 ft Rubber Food Hose 100 PSI GY
Mfr # 6200WG-400X20
Zoro # G3374476
product price: $1,521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,521.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6200WG-400X20
- Zoro # G3374476
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Outside Dia. | 4-13/16" |
Inside Dia. - Food Hose | 4" |
Length | 20 ft. |
Inside Dia. | 4" |
Length - Food Hose | 20 ft. |
Food Hose Inside Dia. | 4" |
Food Hose Length | 20 ft. |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range Up to 150 Degrees F, Standards FDA, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt Cogged; 1 Band (BX55)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- Novaflex Industrial Hoses