Shop All Industrial Hoses
Novaflex
4" ID x 10 ft Rubber Food Hose 100 PSI GY
Mfr # 6201WG-64-10
Zoro # G2479919
product price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6201WG-64-10
- Zoro # G2479919
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Fitting Size | 4 in x 4 in |
Outside Dia. | 4-11/16" |
Length - Food Hose | 10 ft. |
Inside Dia. | 4" |
Length | 10 ft. |
Inside Dia. - Food Hose | 4" |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 11/16 in |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 10 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Material Polyester, Hose Color Gray, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 160 Degrees F, Standards FDA, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid Remover and Prep, 930ml (82638)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L050 (270L050G)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SS-120-A)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- Novaflex Industrial Hoses