Shop All Industrial Hoses
Novaflex
3" ID x 50 ft Rubber Food Hose 100 PSI GY
Mfr # 6200WG-300X50
Zoro # G3374485
product price: $1,759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Hose Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6200WG-300X50
- Zoro # G3374485
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Food Hose Length | 50 ft. |
Inside Dia. | 3" |
Food Hose Inside Dia. | 3" |
Outside Dia. | 3-47/64" |
Length | 50 ft. |
Length - Food Hose | 50 ft. |
Inside Dia. - Food Hose | 3" |
Description
Food Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range Up to 150 Degrees F, Standards FDA, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- Novaflex Air Hoses