Shop All Industrial Hoses
Novaflex
3" ID x 3-13/32" OD Coupled Chemical Hose GN
Mfr # CXPG300-05NN
Zoro # G5486245
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG300-05NN
- Zoro # G5486245
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 5 ft |
Fitting Size | 3 in x 3 in |
Length | 5 ft. |
Inside Dia. | 3" |
Chemical Hose Length | 5 ft. |
Chemical Hose Inside Dia. | 3" |
Length - Chemical Hose | 5 ft. |
Bend Radius | 7 9/10 in |
Outside Dia. | 3-13/32" |
Inside Dia. - Chemical Hose | 3" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 13/32 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 7 9/10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- NTN Cartridge Bearing, DBL Shield, 35mm Bore (63207ZZC3/L627)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- Novaflex Air Hoses