Shop All Industrial Hoses
Novaflex
3" ID x 3-1/2" OD Coupled Composite Petroleum Hose BN
Mfr # CXGG300-20CE
Zoro # G5486419
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # CXGG300-20CE
- Zoro # G5486419
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 3" |
Outside Dia. | 3-1/2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 3" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 20 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- FESTO Standards-Based Cylinder DSNU-20-50-P-A (DSNU-20-50-P-A)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- Novaflex Industrial Hoses