Shop All Industrial Hoses
Novaflex
3" ID x 20 ft Coupled Chemical Hose GN
Mfr # CXPG300-20NN
Zoro # G5486218
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG300-20NN
- Zoro # G5486218
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 7 9/10 in |
Chemical Hose Inside Dia. | 3" |
Outside Dia. | 3-13/32" |
Chemical Hose Length | 20 ft. |
Inside Dia. - Chemical Hose | 3" |
Length - Chemical Hose | 20 ft. |
Inside Dia. | 3" |
Length | 20 ft. |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 13/32 in, Hose Length 20 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 7 9/10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- Novaflex Air Hoses