Shop All Industrial Hoses
Novaflex
3" ID x 10 ft Coupled Composite Petroleum Hose BN
Mfr # CXGG300-10CE
Zoro # G5486437
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG300-10CE
- Zoro # G5486437
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. | 3" |
Length | 10 ft. |
Inside Dia. - Gasoline Hose | 3" |
Length - Gasoline Hose | 10 ft. |
Outside Dia. | 3-1/2" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stepper Motor EMMS-ST-42-S-SEB-G2 (EMMS-ST-42-S-SEB-G2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- Novaflex Industrial Hoses