Shop All Industrial Hoses
Novaflex
3" ID Coupled Composite Petroleum Hose BN
Mfr # CXGG300-15CE
Zoro # G5486428
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG300-15CE
- Zoro # G5486428
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Outside Dia. | 3-1/2" |
Inside Dia. - Gasoline Hose | 3" |
Length - Gasoline Hose | 15 ft. |
Length | 15 Ft. |
Inside Dia. | 3" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 15 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- DEWALT Pistol Grip Air Gun with Venturi Tip (DXCM035-0042)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- GATES Plant Master Plus (32000007)
- Novaflex Industrial Hoses