Shop All Industrial Hoses
Novaflex
3" ID Coupled Composite Petroleum Hose BN
Mfr # CXGG300-05CE
Zoro # G5486446
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # CXGG300-05CE
- Zoro # G5486446
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 5 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. | 3" |
Length | 5 ft. |
Inside Dia. - Gasoline Hose | 3" |
Length - Gasoline Hose | 5 ft. |
Outside Dia. | 3-1/2" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 27" (3L270A)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- WEATHERHEAD Washdown 1000 Hose Food Processing Hose, (H961012YW-350R)
- Novaflex Industrial Hoses