Shop All Industrial Hoses
Novaflex
3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK
Mfr # 45DU87
Zoro # G1806747
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 125 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 45DU87
- Zoro # G1806747
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 36 in |
Inside Dia. - Material Hose | 3-1/2" |
Inside Dia. | 3-1/2" |
Outside Dia. | 4-1/16" |
Length | 3 ft. |
Hose Inside Dia. (In.) | 3-1/2 |
Length - Material Hose | 3 ft. |
Hose Outside Dia. (In.) | 4.06 |
Outside Dia. - Material Hose | 4-1/16" |
Hose Length (Ft.) | 3 |
Description
Marine Exhaust Hose, Hose Inside Dia. 3 1/2 in, Hose Length 36 in, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- RELIANCE CONTROLS Brush Holder Assembly Electric Motor Parts And Accessory (610470-1R)
- ICM CONTROLS 401C 3-Phase Line Voltage (ICM401C)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- Novaflex Air Hoses