Shop All Industrial Hoses
Novaflex
3-1/2" ID x 25 ft EPDM Marine Exhaust Hose 125 PSI BK
Mfr # 45DU88
Zoro # G1806738
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 125 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 45DU88
- Zoro # G1806738
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 25 ft |
Outside Dia. - Material Hose | 4-1/16" |
Hose Length (Ft.) | 25 |
Length - Material Hose | 25 ft. |
Hose Inside Dia. (In.) | 3-1/2 |
Inside Dia. | 3-1/2" |
Length | 25 ft. |
Inside Dia. - Material Hose | 3-1/2" |
Hose Outside Dia. (In.) | 4.06 |
Outside Dia. | 4-1/16" |
Description
Marine Exhaust Hose, Hose Inside Dia. 3 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB10025-25)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- WEATHERHEAD Black Rubber Push-on/Lock-on Hose, 12101 (1H123-12BK-50)
- Novaflex Air Hoses