Shop All Industrial Hoses
Novaflex
2" ID x 50 ft Nitrile Bulk Food Hose 150 PSI GY
Mfr # 6303WT-200X50
Zoro # G3374397
product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6303WT-200X50
- Zoro # G3374397
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 7 in |
Inside Dia. - Food Hose | 2" |
Food Hose Length | 50 ft. |
Outside Dia. | 2-9/16" |
Length | 50 ft. |
Food Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Length - Food Hose | 50 ft. |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- FESTO Plastic Tubing PUN-H-6X1-SI (PUN-H-6X1-SI)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NTF150-25-G)
- Novaflex Air Hoses