Shop All Industrial Hoses
Novaflex
2" ID x 50 ft Bulk Beverage Hose 250 PSI RD
Mfr # 6507NB-32-50
Zoro # G2456837
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6507NB-32-50
- Zoro # G2456837
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Inside Dia. - Food Hose | 2" |
Bend Radius | 7 in |
Inside Dia. | 2" |
Length - Food Hose | 50 ft. |
Length | 50 ft. |
Food Hose Inside Dia. | 2" |
Outside Dia. | 2-57/64" |
Food Hose Length | 50 ft. |
Description
Beverage Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Red, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-12 (QST-12)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- Novaflex Industrial Hoses