Shop All Industrial Hoses
Novaflex
2" ID x 5 ft Coupled Chemical Hose GN
Mfr # CXPG200-05NN
Zoro # G5486297
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG200-05NN
- Zoro # G5486297
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 5 ft |
Fitting Size | 2 in x 2 in |
Length - Chemical Hose | 5 ft. |
Outside Dia. | 1-29/32" |
Inside Dia. | 2" |
Chemical Hose Inside Dia. | 2" |
Bend Radius | 6 in |
Inside Dia. - Chemical Hose | 2" |
Length | 5 ft. |
Chemical Hose Length | 5 ft. |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 1 29/32 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 1 29/32 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- Novaflex Industrial Hoses