Shop All Industrial Hoses
Novaflex
2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK
Mfr # 45DU81
Zoro # G1806780
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 45DU81
- Zoro # G1806780
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Length | 3 ft. |
Outside Dia. - Material Hose | 2-7/16" |
Hose Length (Ft.) | 3 |
Hose Inside Dia. (In.) | 2 |
Inside Dia. - Material Hose | 2" |
Inside Dia. | 2" |
Outside Dia. | 2-7/16" |
Hose Outside Dia. (In.) | 2.44 |
Length - Material Hose | 3 ft. |
Description
Marine Exhaust Hose, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 20mm Bore Dia., 47mm OD, 0.8465-in. Inner Ring W (SA204-20MM)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- Novaflex Air Hoses