Shop All Industrial Hoses
Novaflex
2" ID x 25 ft Coupled Composite Petroleum Hose BN
Mfr # CXGG200-25CE
Zoro # G5486455
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG200-25CE
- Zoro # G5486455
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Fitting Size | 2 in x 2 in |
Length | 25 ft. |
Inside Dia. | 2" |
Outside Dia. | 2-1/2" |
Length - Gasoline Hose | 25 ft. |
Inside Dia. - Gasoline Hose | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Packer, Wheel Bearing (816)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- GLOBAL G2SC-187-SS Two-Piece Clamping Collar (G2SC-187-SS)
- BESTORQ Aftermarket Hustler 927350 FASTRAK (Deck 42", S/N 333559>) Zero Turn Mower Replacement Belt, A125LG (A125LG)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- Novaflex Air Hoses