Shop All Discharge & Suction Hoses
Novaflex
2" ID x 20 ft Rubber Water Discharge Hose BL
Mfr # 6285WN-32-20-CE
Zoro # G2472797
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material White Neoprene Rubber
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 800 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 6285WN-32-20-CE
- Zoro # G2472797
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Length | 20 ft |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Inside Dia. | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Neoprene, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Standards FDA TUBE, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-127)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-6-6)
- NOVAFLEX 2" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-32-10-CE)
- NOVAFLEX 1" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-16-10-CE)
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300100)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB8)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG10025-50)
- Novaflex Discharge & Suction Hoses