Shop All Industrial Hoses
Novaflex
2" ID x 2-13/32" OD Coupled Chemical Hose GN
Mfr # CXPG200-15NN
Zoro # G5486279
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG200-15NN
- Zoro # G5486279
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 15 ft |
Fitting Size | 2 in x 2 in |
Outside Dia. | 2-13/32" |
Inside Dia. | 2" |
Length - Chemical Hose | 15 ft. |
Bend Radius | 6 in |
Chemical Hose Inside Dia. | 2" |
Inside Dia. - Chemical Hose | 2" |
Chemical Hose Length | 15 ft. |
Length | 15 ft. |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 13/32 in, Hose Length 15 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B110 113Inch Outside Length, 3 Ribs (3RB110)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- D&D 106" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B103)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- GATES Plant Master 250 (32041340)
- Novaflex Industrial Hoses