Shop All Industrial Hoses
Novaflex
2" ID x 100 ft Bulk Beverage Hose 250 PSI RD
Mfr # 6507NB-200X100
Zoro # G3374421
product price: $3,601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,601.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6507NB-200X100
- Zoro # G3374421
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Length - Food Hose | 100 ft. |
Length | 100 ft. |
Food Hose Length | 100 ft. |
Food Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Inside Dia. - Food Hose | 2" |
Bend Radius | 7 in |
Outside Dia. | 2-57/64" |
Description
Beverage Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Red, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- D&D 177" Outside Length, 4" Top Width, 4 Ribs (4/C173)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- HALTEC 50 ft. Coil Hose Blue (89HKC-50C)
- Novaflex Industrial Hoses