Shop All Discharge & Suction Hoses
Novaflex
2" ID x 10 ft Rubber Water Discharge Hose BL
Mfr # 6285WN-32-10-CE
Zoro # G2472919
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material White Neoprene Rubber
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 800 psi
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6285WN-32-10-CE
- Zoro # G2472919
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 10 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Length | 10 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 10 ft, Hose Color Blue, Hose Tube Material Neoprene, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Standards FDA TUBE, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- INGERSOLL-RAND Safety Valve (31385693)
- BULLDOG WINCH 0-200psi Air Pressure Gauge, 2", Mechanical, Lighted (42074B)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX (6900-12-12)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- NOVAFLEX 1" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-16-10-CE)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CN-G)
- HARVEY 5/8" ID x 6 ft Rubber Reinforced Dishwasher Hose BK (093141)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25MF-G)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB8)
- APACHE Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings (98138053)
- Novaflex Air Hoses