Shop All Industrial Hoses
Novaflex
2" ID x 10 ft Coupled Chemical Hose GN
Mfr # CXPG200-10NN
Zoro # G5486288
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG200-10NN
- Zoro # G5486288
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Length - Chemical Hose | 10 ft. |
Outside Dia. | 2-13/32" |
Chemical Hose Length | 10 ft. |
Inside Dia. - Chemical Hose | 2" |
Length | 10 ft. |
Chemical Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Bend Radius | 6 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 13/32 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 3/4" ID, 1-1/2" ODx50ft. (BH3/4X50)
- Novaflex Air Hoses