Shop All Industrial Hoses
Novaflex
2" ID Coupled Composite Petroleum Hose BN
Mfr # CXGG200-20NN
Zoro # G5486610
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG200-20NN
- Zoro # G5486610
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Inside Dia. | 2" |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 2-1/2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 2" |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 20 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- Novaflex Air Hoses