Shop All Industrial Hoses
Novaflex
2" ID Coupled Composite Petroleum Hose 250 PSI BN
Mfr # CXGG200-10CE
Zoro # G5486489
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG200-10CE
- Zoro # G5486489
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Inside Dia. | 2" |
Length | 10 ft. |
Inside Dia. - Gasoline Hose | 2" |
Outside Dia. | 2-1/2" |
Length - Gasoline Hose | 10 ft. |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 1/2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- FLEXSTEEL Steam Hose Cpld F x F 3/4" x 100 ft. (STM075G-100FF)
- Novaflex Industrial Hoses