Shop All Industrial Hoses
Novaflex
2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK
Mfr # 45DU85
Zoro # G1806756
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 45DU85
- Zoro # G1806756
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 36 in |
Outside Dia. | 3-1/16" |
Inside Dia. | 2-1/2" |
Length - Material Hose | 3 ft. |
Hose Outside Dia. (In.) | 3.06 |
Length | 3 ft. |
Hose Inside Dia. (In.) | 2-1/2 |
Hose Length (Ft.) | 3 |
Inside Dia. - Material Hose | 2-1/2" |
Outside Dia. - Material Hose | 3-1/16" |
Description
Marine Exhaust Hose, Hose Inside Dia. 2 1/2 in, Hose Length 36 in, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP79 Super Blue Ribbon V-Belt (BP79)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- Novaflex Air Hoses