Shop All Industrial Hoses
Novaflex
2-1/2" ID x 25 ft EPDM Marine Exhaust Hose 150 PSI BK
Mfr # 45DU86
Zoro # G1600700
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # 45DU86
- Zoro # G1600700
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 25 ft |
Length - Material Hose | 25 ft. |
Hose Outside Dia. (In.) | 3.06 |
Length | 25 ft. |
Inside Dia. - Material Hose | 2-1/2" |
Hose Length (Ft.) | 25 |
Outside Dia. - Material Hose | 3-1/16" |
Inside Dia. | 2-1/2" |
Outside Dia. | 3-1/16" |
Hose Inside Dia. (In.) | 2-1/2 |
Description
Marine Exhaust Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 255L100 Synchro-Cog Timing Belt (255L100)
- POWERBUILT 3/8" X 25' Pvc Air Hose (642134)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- Novaflex Air Hoses