Shop All Industrial Hoses
Novaflex
2-1/2" ID x 20 ft Beverage Hose Purple
Mfr # 6505-40-20-CE
Zoro # G2481090
product price: $1,212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,212.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6505-40-20-CE
- Zoro # G2481090
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Inside Dia. - Food Hose | 2-1/2" |
Outside Dia. | 3-9/32" |
Length | 20 ft. |
Inside Dia. | 2-1/2" |
Bend Radius | 10 in |
Length - Food Hose | 20 ft. |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Hose Outside Dia. | 3 9/32 in |
Description
Beverage Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 9/32 in, Hose Length 20 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Color Purple, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- COXREELS Spring Can Assy 15In (698-2)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- Novaflex Industrial Hoses