Shop All Discharge & Suction Hoses
Novaflex
2-1/2" ID x 100 ft Rubber Water Discharge Hose BL
Mfr # 6285WN-02500
Zoro # G3375270
product price: $2,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Tube Material White Neoprene Rubber
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Max. Pressure 600 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6285WN-02500
- Zoro # G3375270
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Length | 100 ft. |
Bend Radius | 10 in |
Hose Length | 100 ft |
Hose Inside Dia. | 4 in |
Details
Item | Water Discharge Hose |
Tube Material | White Neoprene Rubber |
Max. Pressure | 600 psi |
Color | Blue |
Reinforcement | Polyester Tire Cord with Helix |
Max. Temp. | 180 Degrees F |
Vacuum Rating | 27 in Hg |
Standards | FDA TUBE |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 150 psi |
Hose Cover Material | EPDM |
Hose Tube Material | Rubber |
Temp. Range | -20 Degrees to 180 Degrees F |
Water Hose Type | Water Discharge Hose |
Hose Color | Blue |
For Media Type | Water |
Compatible Chemicals | Fresh Water |
Not Recommended Chemicals | 0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%) |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA TUBE, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 27 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Locking Ring Zinc Plated (1924)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- NOVAFLEX 1" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-16-10-CE)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- NOVAFLEX 2" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-32-10-CE)
- APACHE Apache 4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet (13028508 - 10 Feet)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (RSG400-50-G)
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- Novaflex Air Hoses