Shop All Industrial Hoses
Novaflex
1" ID x 5 ft Coupled Chemical Hose GN
Mfr # CXPG100-05NN
Zoro # G5486391
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG100-05NN
- Zoro # G5486391
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 5 ft |
Fitting Size | 1 in x 1 in |
Inside Dia. | 1" |
Chemical Hose Length | 5 ft. |
Outside Dia. | 1-1/2" |
Chemical Hose Inside Dia. | 1" |
Inside Dia. - Chemical Hose | 1" |
Length | 5 ft. |
Length - Chemical Hose | 5 ft. |
Bend Radius | 4 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- D&D Belt, B/5L, 0.656 x 165in OC (B162)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- Novaflex Industrial Hoses