Shop All Industrial Hoses
Novaflex
1" ID x 15 ft Coupled Chemical Hose GN
Mfr # CXPG100-15NN
Zoro # G5486376
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXPG100-15NN
- Zoro # G5486376
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 15 ft |
Fitting Size | 1 in x 1 in |
Length - Chemical Hose | 15 ft. |
Outside Dia. | 1-1/2" |
Bend Radius | 4 in |
Inside Dia. | 1" |
Length | 15 ft. |
Inside Dia. - Chemical Hose | 1" |
Chemical Hose Length | 15 ft. |
Chemical Hose Inside Dia. | 1" |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 15 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 1/4 X 18 (147018)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- Novaflex Industrial Hoses