Shop All Discharge & Suction Hoses
Novaflex
1" ID x 10 ft Rubber Water Discharge Hose BL
Mfr # 6285WN-16-10-CE
Zoro # G2472937
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material White Neoprene Rubber
- Inside Dia. 1"
- Outside Dia. 1.41"
- Max. Pressure 1000 psi
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6285WN-16-10-CE
- Zoro # G2472937
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1.41" |
Length | 10 ft. |
Fitting Size | 1 in x 1 in |
Bend Radius | 4 in |
Hose Inside Dia. | 1 in |
Hose Fitting A Size | 1 in |
Hose Length | 10 ft |
Hose Fitting B Size | 1 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 in, Hose Length 10 ft, Hose Color Blue, Hose Tube Material Neoprene, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Standards FDA TUBE, Bend Radius 4 in, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- NOVAFLEX 2" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-32-10-CE)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT7)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB05030-25)
- APACHE Apache 4 x 50' Bulk Medium Duty PVC Lay Flat Discharge Hose, (13030103-50-Feet)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- Novaflex Air Hoses