Shop All Industrial Hoses
Novaflex
1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK
Mfr # 45DU79
Zoro # G1806808
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 7/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 45DU79
- Zoro # G1806808
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 7/8 in |
Hose Length | 36 in |
Length - Material Hose | 3 ft. |
Hose Length (Ft.) | 3 |
Outside Dia. | 2-15/64" |
Hose Inside Dia. (In.) | 1-7/8 |
Inside Dia. | 1-7/8" |
Hose Outside Dia. (In.) | 2.31 |
Outside Dia. - Material Hose | 2-15/64" |
Inside Dia. - Material Hose | 1-7/8" |
Length | 3 ft. |
Description
Marine Exhaust Hose, Hose Inside Dia. 1 7/8 in, Hose Length 36 in, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THZ5)
- ZORO SELECT FHP Sheave, AK71 x 3/4 (AK7134)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- Novaflex Air Hoses