Shop All Industrial Hoses
Novaflex
1-1/2" ID x 50 ft Bulk Beverage Hose 250 PSI RD
Mfr # 6507NB-150X50
Zoro # G3374449
product price: $1,150.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6507NB-150X50
- Zoro # G3374449
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Food Hose Length | 50 ft. |
Inside Dia. | 1-1/2" |
Bend Radius | 5 in |
Inside Dia. - Food Hose | 1-1/2" |
Length | 50 ft. |
Length - Food Hose | 50 ft. |
Food Hose Inside Dia. | 1-1/2" |
Outside Dia. | 2" |
Description
Beverage Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Red, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- NTN NTN 6206ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206ZZ)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- ZORO SELECT Sandblast Coupling, 1/2in.x25 ft., 2-Ply (45DU91)
- Novaflex Air Hoses