Shop All Industrial Hoses
Novaflex
1-1/2" ID x 5 ft Coupled Composite Petroleum Hose BN
Mfr # CXGG150-05CE
Zoro # G5486540
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG150-05CE
- Zoro # G5486540
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 5 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length | 5 ft. |
Outside Dia. | 2" |
Inside Dia. - Gasoline Hose | 1-1/2" |
Inside Dia. | 1-1/2" |
Length - Gasoline Hose | 5 ft. |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- MEGA COMPRESSOR 15HP LifanEngine 30Gal, TruckMount AirComp 18 CFM@175PSI SideBySidePump (MP-18030HG)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- Novaflex Air Hoses