Shop All Industrial Hoses
Novaflex
1-1/2" ID x 25 ft Coupled Chemical Hose GN
Mfr # CXPG150-25NN
Zoro # G5486306
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # CXPG150-25NN
- Zoro # G5486306
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 5 in |
Chemical Hose Inside Dia. | 1-1/2" |
Length - Chemical Hose | 25 ft. |
Inside Dia. - Chemical Hose | 1-1/2" |
Chemical Hose Length | 25 ft. |
Outside Dia. | 1-29/32" |
Length | 25 ft. |
Inside Dia. | 1-1/2" |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 29/32 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 29/32 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Trigger (PN5ZL25004G)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPA680-D6)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- Novaflex Industrial Hoses